Shop All Hole Plugs
G.L. Huyett
Flange Brg 1.2540 x 1.003 x 1.500 BRZ PL
Mfr # FB-3240-24
Zoro # G300417741
product price: $11.69
/ea
Sold in multiples of 3 for $35.07
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oil Impregnated
- Basic Material Bronze
- Fastener Finish Plain
- System of Measurement Inch
- Dia. 1.2540"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # FB-3240-24
- Zoro # G300417741
- Country of Origin United States
- Category Hole Plugs
Dimensions
Dia. | 1.2540" |
Length | 1.5000" (1-1/2) |
Details
Type | Oil Impregnated |
Basic Material | Bronze |
Fastener Finish | Plain |
System of Measurement | Inch |
Description
Flanged Bearings-Oil Impregnated. Flange Brg 1.2540 x 1.003 x 1.500 BRZ PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Inset Onyx Black Hinge (71B3750)
- J.W. WINCO GN237-ZD-50-50-A-SW Hinge Zinc Die Cast (237-ZD-50-50-A-SW)
- HAGER Prime Coat Plate 336Q (023356)
- GENESIS 16 Inch Drawer Slide Locks In & Out (ADS 7650-16 LH)
- MIDWEST FASTENER 7/8" Black Nylon Plastic Flush Head Hole Plugs 6PK (69473)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- J.W. WINCO DIN908-ST-M12X1.5-AC Threaded Plug Steel (908-ST-M12X1.5-AC)
- FASTCAP Adhesive Cover Caps Unfinished Wood Pine 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.PN)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- G.L. Huyett Hole Plugs