Shop All Eye Bolts
G.L. Huyett
Eye Bolt With Shoulder, 5/16", 1-1/8 in Shank, 7/8 in ID, Carbon Steel, Self Colored
Mfr # MEB516-113-2AHD
Zoro # G400399541
product price: $3.59
/ea
Sold in multiples of 8 for $28.72
$28.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MEB516-113-2AHD
- Zoro # G400399541
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 1-1/8 in |
Eye Inside Diameter | 7/8 in |
Thread Length | 0.810" |
Outside Diameter | 1.440" |
Shank Diameter | 5/16 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Self Colored |
Working Load Limit | 1,000 lb |
Application | Lifting |
Eyebolt Type | Shoulder Pattern Heavy Duty |
Type | Shoulder Pattern Heavy Duty |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 5/16 x1-1/8 CS SC HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK (SD32BS)
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (603061-25)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (P15BAB)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- G.L. HUYETT Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent (BWT050-13-600-400ZP)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1-1/2 in Shank, 3/4 in ID, Steel, Plain (K2021-1-1/2-SS)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0160)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- G.L. Huyett Eye Bolts