Shop All Eye Bolts
G.L. Huyett
Eye Bolt With Shoulder, 1/4", 1 in Shank, 3/4 in ID, Carbon Steel, Self Colored
Mfr # MEB014-100-2AHD
Zoro # G800399608
Sold in multiples of 9 for $25.11
$25.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/4"
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MEB014-100-2AHD
- Zoro # G800399608
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 0.750" |
Outside Diameter | 1.190" |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Self Colored |
Working Load Limit | 600 lb |
Application | Lifting |
Type | Shoulder Pattern Heavy Duty |
Eyebolt Type | Shoulder Pattern Heavy Duty |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 1/4 x 1 CS SC HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.220.1000)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent (BWT050-13-600-400ZP)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0300)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 24 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-24)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0250)
- G.L. Huyett Eye Bolts