Shop All Eye Bolts
G.L. Huyett
Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # BWT038-16-300-150ZP
Zoro # G300399597
product price: $0.81
/ea
Sold in multiples of 40 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 3 in
- Eye Inside Diameter 3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BWT038-16-300-150ZP
- Zoro # G300399597
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 3 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 4-1/2 in |
Thread Length | 1-1/2" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 144 lb |
Type | Bent Wire |
Eyebolt Type | Turned |
Eye Closure | Bent |
Description
Special Eye Bolts. Eye Bolt, Bent Turn 3/8 C x 3 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (U04104.025.0325)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (U51261.019.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent (BWT050-13-600-400ZP)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, 316 Stainless Steel, Plain (N2030-316SS-12)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16180.037.0125)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (M16010.200.0001)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- G.L. Huyett Eye Bolts