Shop All Eye Bolts
G.L. Huyett
Eye Bolt 3/8", 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # BWT038-16-100-087ZP
Zoro # G400399596
Sold in multiples of 45 for $28.80
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BWT038-16-100-087ZP
- Zoro # G400399596
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 2-1/2 in |
Thread Length | 7/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 144 lb |
Eyebolt Type | Turned |
Type | Bent Wire |
Eye Closure | Bent |
Description
Special Eye Bolts. Eye Bolt, Bent Turn 3/8 C x 1 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (71763)
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- PRIME-LINE Hex Lag Screw 5/16in X 3-1/2in A307 Grade A Zinc Plated Steel 50PK (9055762)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent (BWT050-13-600-400ZP)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 10 PK (52325)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- TE-CO Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide (42930)
- G.L. Huyett Eye Bolts