Shop All Eye Bolts
G.L. Huyett
Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # BWT050-13-600-400ZP
Zoro # G400399671
product price: $2.19
/ea
Sold in multiples of 14 for $30.66
$30.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BWT050-13-600-400ZP
- Zoro # G400399671
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Overall Length | 8 in |
Thread Length | 4" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 298 lb |
Type | Bent Wire |
Eyebolt Type | Turned |
Eye Closure | Bent |
Description
Special Eye Bolts. Eye Bolt, Bent Turn 1/2 C x 6 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40378)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Black Oxide Finish (36375)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- L.H. DOTTIE #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel (RMC1032112)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/4"-20, 9/16 in ID, Steel, Zinc Plated (N221-085)
- NATIONAL HARDWARE EYE BOLT SS 3/16 X 2"" (N221-564)
- TE-CO Eye Bolt With Shoulder, 5/16"-18, 2-11/16 in Shank, 1/4 in ID, Steel, black oxide (42935)
- MIDWEST FASTENER Eye Bolt 3/8", Steel, Zinc Plated, 10 PK (52340)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-AA)
- G.L. Huyett Eye Bolts