Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Steel, Plain Finish
Mfr # WI-01
Zoro # G800398700
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.563 in
- Minimum Thickness 0.046 in
- Maximum Thickness 0.054 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WI-01
- Zoro # G800398700
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.563 in |
Inside Diameter | 3/4 |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.046 in |
Maximum Thickness | 0.054 in |
Standards | Whittet-Higgins |
System of Measurement | Inch |
Description
Tooth Lock Washers-External W Series. Lockwasher 1.563 x .797/.828 x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 in, Steel, Grade A, Plain Finish (U20200.150.1200)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB245)
- L.H. DOTTIE 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK (MBS51612)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53462.031.0001)
- G.L. Huyett Lock Washers