Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Steel, Plain Finish
Mfr # WH-04
Zoro # G700398695
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.563 in
- Minimum Thickness 0.053 in
- Maximum Thickness 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WH-04
- Zoro # G700398695
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.563 in |
Inside Diameter | 0.809 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.053 in |
Maximum Thickness | 0.058 in |
Standards | Whittet-Higgins |
System of Measurement | Inch |
Description
Tooth Lock Washers-External W Series. Lockwasher Ext. Tooth 1.562 x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 35 mm L, 5 PK (M51010.200.0035)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (908125-20-PK25)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- AFTERMARKET Red Handle Hitch Pin 1-1/2" x 13" (HII20-0083)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Yellow Zinc Finish, 6000 PK (37WEY)
- G.L. Huyett Tooth Lock Washers