Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Steel, Plain Finish
Mfr # MB-07
Zoro # G500398734
Sold in multiples of 80 for $29.60
$29.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 1.15 mm
- Maximum Thickness 1.25 mm
- Standards ISO-2982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MB-07
- Zoro # G500398734
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 57 mm |
Inside Diameter | 35 mm |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 1.15 mm |
Maximum Thickness | 1.25 mm |
Standards | ISO-2982 |
System of Measurement | Metric |
Description
Tooth Lock Washers-External Metric. Lockwasher M57 x 35 x 1.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.040.0006)
- ZORO SELECT Set Screw, M6 x 1mm, 25mm L, PK100 (M51240.060.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51050.060.0055)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- G.L. Huyett Lock Washers