Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # WI-07
Zoro # G000398708
Sold in multiples of 5 for $112.45
$112.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 0.046 in
- Maximum Thickness 0.054 in
- Standards Whittet-Higgins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WI-07
- Zoro # G000398708
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 2.375 in |
Inside Diameter | 1-1/2 in |
Details
Item | External Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 0.046 in |
Maximum Thickness | 0.054 in |
Standards | Whittet-Higgins |
System of Measurement | Inch |
Description
Tooth Lock Washers-External W Series. Lockwasher 2.375 x 1.547/1.578
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04360.031.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51060.037.0300)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0250)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- G.L. Huyett Tooth Lock Washers