Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # WH-06
Zoro # G500398710
Sold in multiples of 30 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 0.057 in
- Maximum Thickness 0.062 in
- Standards Whittet-Higgins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # WH-06
- Zoro # G500398710
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.953 in |
Inside Diameter | 1.203 in |
Details
Item | External Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 0.057 in |
Maximum Thickness | 0.062 in |
Standards | Whittet-Higgins |
System of Measurement | Inch |
Description
Tooth Lock Washers-External W Series. Lockwasher Ext. Tooth 1.953 x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 132 PK (54938)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU5)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55460.019.0001)
- G.L. Huyett Tooth Lock Washers