Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # MB-15
Zoro # G000398678
Sold in multiples of 18 for $28.62
$28.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 1.4 mm
- Maximum Thickness 1.50 mm
- Standards ISO-2982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MB-15
- Zoro # G000398678
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 104 mm |
Inside Diameter | 75 mm |
Details
Item | External Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 1.4 mm |
Maximum Thickness | 1.50 mm |
Standards | ISO-2982 |
System of Measurement | Metric |
Description
Tooth Lock Washers-External Metric. Lockwasher M104 x 75 x 1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 16 mm L (3204PK)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-15)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish (37WEI)
- G.L. Huyett Tooth Lock Washers