Shop All Tooth Lock Washers
G.L. Huyett
External Tooth Lock Washer, Carbon Steel, Plain Finish
Mfr # MB-11
Zoro # G200398744
Sold in multiples of 30 for $28.80
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Minimum Thickness 1.4 mm
- Maximum Thickness 1.50 mm
- Standards ISO-2982
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # MB-11
- Zoro # G200398744
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 81 mm |
Inside Diameter | 55 mm |
Details
Item | External Tooth Lock Washer |
Material | Carbon Steel |
Finish | Plain |
Minimum Thickness | 1.4 mm |
Maximum Thickness | 1.50 mm |
Standards | ISO-2982 |
System of Measurement | Metric |
Description
Tooth Lock Washers-External Metric. Lockwasher M81 x 55 x 1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0075)
- VAST Spring Nut, 3/8"-16, 100 PK (V210 3/8-100)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 60 PK (30903)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-06)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-11)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK (U50450.019.0001)
- G.L. Huyett Tooth Lock Washers