G.L. Huyett

External Retaining Ring, Steel Plain Finish


product price: $2.59
/ea
Sold in multiples of 30 for $77.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type External
  • Material Steel
  • Finish Plain
  • System of Measurement Inch
  • Free Inside Diameter 0.232"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Shaft Diameter 1/4 in
Fits Groove Diameter 0.234"
Free Inside Diameter 0.232"

Details

Item Retaining Ring
Type External
Material Steel
Finish Plain
System of Measurement Inch

Description

Square,Retaining Ring Ext,1/4" HD Closed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.