Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Plain Finish
Mfr # RS-725
Zoro # G9140166
product price: $21.29
/ea
Sold in multiples of 10 for $212.90
$212.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 7.058"
- Material Steel
- Finish Plain
- Thickness 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-725
- Zoro # G9140166
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7-1/4 in |
Fits Groove Diameter | 7.058" |
Free Inside Diameter | 6.999" |
Groove Width Tolerance | +.006" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.086 in |
System of Measurement | Inch |
Thickness Tolerance | ±.004" |
Description
Spiral,Retaining Ring,Ext MD,7-1/4" CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- AU-VE-CO PRODUCTS JACK NUT 1/4-20 THREAD COATED 25/PK (AV12995)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250285BG)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (SH-87ST ZD)
- G.L. Huyett External Retaining Rings