Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Plain Finish
Mfr # RS-625
Zoro # G9140209
product price: $7.59
/ea
Sold in multiples of 100 for $759.00
$759.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 6.078"
- Material Steel
- Finish Plain
- Thickness 0.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-625
- Zoro # G9140209
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 6-1/4 in |
Fits Groove Diameter | 6.078" |
Free Inside Diameter | 6.026" |
Groove Width Tolerance | +.006" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.086 in |
System of Measurement | Inch |
Thickness Tolerance | ±.004" |
Description
Spiral,Retaining Ring,Ext MD,6-1/4" CS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1184PK)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia, 20 PK (70688)
- ZORO SELECT Nylon Insert Lock Nut, M7-1.00, Steel, Class 5, Zinc Plated, 7 1/2 mm Ht, 100 PK (M12300.070.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.080.0060)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- G.L. Huyett External Retaining Rings