Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Plain Finish, 1.375 in Shaft Dia
Mfr # RS-137
Zoro # G9140087
product price: $1.29
/ea
Sold in multiples of 15 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 1.323"
- Material Steel
- Finish Plain
- Thickness 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-137
- Zoro # G9140087
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1.375 in |
Fits Groove Diameter | 1.323" |
Free Inside Diameter | 1.308" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.043 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Spiral,Retaining Ring,Ext MD,1-3/8 In. CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750900-004BX)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 11/16 in Shaft Dia, 25 PK (5CE97)
- G.L. Huyett External Retaining Rings