Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Cadmium Finish, 1/2 in Shaft Dia
Mfr # MS90707-1050
Zoro # G200444205
product price: $0.74
/ea
Sold in multiples of 250 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/2 in
- Fits Groove Diameter 0.478"
- Material Steel
- Finish Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS90707-1050
- Zoro # G200444205
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Fits Groove Diameter | 0.478" |
Free Inside Diameter | 0.47" |
Height | .768" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Cadmium |
Thickness | 0.050 in |
System of Measurement | Inch |
Description
Military Stamped Rings-Cadmium. External Grip Ring 1/2 Inch CAD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 30mm L, PK25 (M07840.080.0030)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U08210.025.0062)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36230.015.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK (9382PK)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/8 in Shaft Dia, 25 PK (U36000.162.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.188 in Shaft Dia, 100 PK (18RESS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.012.0001)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 13 mm Shaft Dia, 50 PK (M36000.013.0001)
- G.L. Huyett External Retaining Rings