Shop All External Retaining Rings
This Product is Discontinued
G.L. Huyett
External Retaining Ring, Steel Black Phosphate Finish, M5.00 Shaft Dia (Discontinued)
Mfr # DRP-005
Zoro # G9134581
This Product is Discontinued
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DRP-005
- Zoro # G9134581
- Country of Origin Germany
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Metric |
Description
Round,Retaining Ring,Ext,M5 CS PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.