Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia
Mfr # DSW-045
Zoro # G100443858
product price: $0.37
/ea
Sold in multiples of 71 for $26.27
$26.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 43.5mm
- Material Steel
- Finish Black Phosphate
- Thickness 1.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DSW-045
- Zoro # G100443858
- Country of Origin Germany
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 45 mm |
Fits Groove Diameter | 43.5mm |
Free Inside Diameter | 42.8mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.50 mm |
System of Measurement | Metric |
Description
Wire Rings-Plain. Wire Ring Bearing Rect Ext M45 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/4 in Overall Lg (140408RSN)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001800)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04360.025.0275)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0075)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 65 mm Shaft Dia (DSH-65ST PA)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-3/4 in Shaft Dia (CG-275SJ)
- G.L. Huyett External Retaining Rings