Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.688 in Shaft Dia
Mfr # RS-168-S02
Zoro # G9140297
product price: $0.59
/ea
Sold in multiples of 100 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 1.628"
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-168-S02
- Zoro # G9140297
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1.688 in |
Fits Groove Diameter | 1.628" |
Free Inside Diameter | 1.549" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.049 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Spiral,Retaining Ring,Ext MD,1-11/16" SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK (5024CH316)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 6 in Bore Dia. (HO-600)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Hot Dipped Galvanized (45225)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-7/8 in Shaft Dia, 10 PK (CG-187ST OIL)
- G.L. Huyett External Retaining Rings