Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia
Mfr # RS-100-S02
Zoro # G100443933
product price: $0.72
/ea
Sold in multiples of 36 for $25.92
$25.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 0.957"
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-100-S02
- Zoro # G100443933
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Fits Groove Diameter | 0.957" |
Free Inside Diameter | 0.946" |
Details
Item | Retaining Ring |
Type | External |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.037 in |
System of Measurement | Inch |
Description
Spiral Rings-Stainless. Spiral Ring External MD 1 SS302 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U51700.010.0075)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 6 PK (63047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.056.0001)
- G.L. Huyett External Retaining Rings