Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 0.625 in Shaft Dia
Mfr # RS-062-S02
Zoro # G9140260
product price: $0.67
/ea
Sold in multiples of 35 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 0.625 in
- Fits Groove Diameter 19/32"
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # RS-062-S02
- Zoro # G9140260
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.625 in |
Fits Groove Diameter | 19/32" |
Free Inside Diameter | 0.585" |
Groove Width Tolerance | +.003" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Description
Spiral,Retaining Ring,Ext MD,5/8" SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 4 PK (932723)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TX-018-SS)
- G.L. Huyett External Retaining Rings