Shop All External Retaining Rings
G.L. Huyett
External-E Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia
Mfr # DSHX-008
Zoro # G700443791
product price: $0.10
/ea
Sold in multiples of 6000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 8 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1.20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DSHX-008
- Zoro # G700443791
- Country of Origin Germany
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 8 mm |
Free Inside Diameter | 7.7mm |
Free Outside Diameter | 15.2mm |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.20 mm |
System of Measurement | Metric |
Description
Stamped Rings-Phosphate. Grip Ring Open Lug External M8 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04181.031.0002)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0175)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSW-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 47 mm Shaft Dia (DSH-047)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 1.625 in Shaft Dia (XRC-356)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 45 mm Shaft Dia (DSW-045)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36200.043.0001)
- G.L. Huyett External Retaining Rings