Shop All Dowel Pins
G.L. Huyett
Dowel Pin Pullout, 1/4 x 3/4mm, AS PL
Mfr # DOWP-250-0750
Zoro # G9094900
product price: $0.39
/ea
Sold in multiples of 75 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull Out
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWP-250-0750
- Zoro # G9094900
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull Out |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Pullout,1/4 x 3/4mm,AS PL |
Description
Dowel Pin Pullout,1/4 x 3/4mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0030)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U07840.075.0300)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0037)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M16x60mm, AS PL (DOWPFM-160-060)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- G.L. Huyett Dowel Pins