Shop All Dowel Pins
G.L. Huyett
Dowel Pin Pull Flat Vent, M16x60mm, AS PL
Mfr # DOWPFM-160-060
Zoro # G9095637
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWPFM-160-060
- Zoro # G9095637
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 16.018 mm |
Fastener Length | M12.00 |
Overall Length | M60.00 |
Thread Size | M8 |
Pin Diameter | 16 mm |
Shank Length Tolerance | +/-0.600 mm |
Shank Length | 60 mm |
Dimensional Standards | DIN 7979D |
Outside Diameter Tolerance | +0.007/+0.018 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58-62 |
Item | Dowel Pin,Steel,16mm dia,60mm L |
Finish | Plain |
Material | Steel |
Pin Type | Flat Vent Pull Out |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,16mm dia,60mm L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Shank Length Tolerance +/-0.600 mm, Outside Diameter Tolerance +0.007/+0.018 mm, Thread Size M8, Rockwell Hardness C58-62, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 16.018 mm, Pack Size Small Pack, Dimensional Standards DIN 7979D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.060.0008)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- GRAND RIVER WOOD PRODUCTS Hardwood Dowel Rod (6354UB-4)
- G.L. Huyett Dowel Pins