Shop All Dowel Pins
G.L. Huyett
Dowel Pin Pull Flat Vent, M16x100mm, AS PL
Mfr # DOWPFM-160-100
Zoro # G1532750
product price: $2.75
/ea
Sold in multiples of 9 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWPFM-160-100
- Zoro # G1532750
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | M16.000 |
Fastener Length | M12.00 |
Thread Size | M8-1.25 |
Overall Length | M100.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Pull Flat Vent,M16x100mm,AS PL |
Description
Dowel Pin Pull Flat Vent,M16x100mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07204)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- HOMESTEAD 2918405 0.5 in. Wood Dowel Pin (HO160380)
- G.L. Huyett Dowel Pins