Shop All Dowel Pins
G.L. Huyett
Dowel Pin Pull Flat Vent, M10x40mm, AS PL
Mfr # DOWPFM-100-040
Zoro # G1532857
product price: $0.61
/ea
Sold in multiples of 45 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWPFM-100-040
- Zoro # G1532857
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M10.000 |
Fastener Length | M10.00 |
Overall Length | M40.00 |
Thread Size | M6-1 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Pull Flat Vent,M10x40mm,AS PL |
Description
Dowel Pin Pull Flat Vent,M10x40mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1032-130)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5925PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51764)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Unhardnd, 5/32"x1-1/4", SS300 PL (DOWS3-156-1250)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39070.100.0500)
- G.L. Huyett Dowel Pins