Shop All Dowel Pins
G.L. Huyett
Dowel Pin Pull Flat Vent, M10x30mm, AS PL
Mfr # DOWPFM-100-030
Zoro # G1532811
product price: $0.49
/ea
Sold in multiples of 55 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWPFM-100-030
- Zoro # G1532811
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M10.000 |
Fastener Length | M10.00 |
Thread Size | M6-1 |
Overall Length | M30.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Pull Flat Vent,M10x30mm,AS PL |
Description
Dowel Pin Pull Flat Vent,M10x30mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (931753)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK (61878)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK (U07410.050.0087)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Unhardnd, 5/32"x1-1/4", SS300 PL (DOWS3-156-1250)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- MIDWEST FASTENER 1/4" x 1" Plain Steel Dowel Pins 10PK (76392)
- G.L. Huyett Dowel Pins