Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M8 x 35mm, AS PL
Mfr # DOWMH-080-035
Zoro # G9093598
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-080-035
- Zoro # G9093598
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M8 |
Fastener Length | 35 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M8 x 35mm,AS PL |
Description
Dowel Pin Hardened,M8 x 35mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04210.050.0250)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62784)
- ZORO SELECT Lag Screw, 1/2 in, 18 in, Steel, Zinc Plated Hex Hex Drive, 10 PK (50288L)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0006)
- G.L. Huyett Dowel Pins