Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M6 x 100mm, AS PL
Mfr # DOWMH-060-100
Zoro # G9093500
product price: $0.46
/ea
Sold in multiples of 60 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-060-100
- Zoro # G9093500
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M6.000 |
Fastener Length | 100 mm |
Overall Length | M100.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M6 x 100mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M6 x 100mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 19/32 in H, 10 PK (CPB023)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE4)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 95 mm Shaft Dia, 2 PK (M36000.095.0001)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- G.L. Huyett Dowel Pins