Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M5 x 8mm, AS PL
Mfr # DOWMH-050-080
Zoro # G9093485
product price: $0.28
/ea
Sold in multiples of 85 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-050-080
- Zoro # G9093485
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M5 |
Fastener Length | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M5 x 8mm,AS PL |
Description
Dowel Pin Hardened,M5 x 8mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168)
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.075.1200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 85 mm Length, 50 PK (M07160.080.0085)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- G.L. Huyett Dowel Pins