Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M20 x 140mm, AS PL
Mfr # DOWMH-200-140
Zoro # G9093905
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-200-140
- Zoro # G9093905
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M20 |
Fastener Length | 140 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M20 x 140mm,AS PL |
Description
Dowel Pin Hardened,M20 x 140mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut, M12, Stainless Steel, Polished, 16 mm H (K1332.12)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018-PK5)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- NEWPORT FASTENERS 5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025026P)
- G.L. Huyett Dowel Pins