Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M20 x 120mm, AS PL
Mfr # DOWMH-200-120
Zoro # G9093948
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-200-120
- Zoro # G9093948
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | M20.000 |
Fastener Length | 120 mm |
Overall Length | M120.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M20 x 120mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M20 x 120mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- DISCO M6-1.00 x 10 mm Phillips Pan Machine Screw, Bright Zinc Plated (11434PK)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0150)
- G.L. Huyett Dowel Pins