Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M2 x 28mm, AS PL
Mfr # DOWMH-020-028
Zoro # G9093126
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-020-028
- Zoro # G9093126
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M2.000 |
Fastener Length | 28 mm |
Overall Length | M28.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M2 x 28mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M2 x 28mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (FL316-HI-PK500)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- G.L. Huyett Dowel Pins