Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M16 x 26mm, AS PL
Mfr # DOWMH-160-026
Zoro # G9093835
product price: $0.81
/ea
Sold in multiples of 35 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-160-026
- Zoro # G9093835
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M16.000 |
Fastener Length | 26 mm |
Overall Length | M26.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M16 x 26mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M16 x 26mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.056.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK (B38100.050.0001)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M01070.100.0035)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- ZORO SELECT Dowel Pin, SS, 1/8 D x 1 In L, PK25 (MS16555-631)
- G.L. Huyett Dowel Pins