Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M14 x 60mm, AS PL
Mfr # DOWMH-140-060
Zoro # G9093747
product price: $2.45
/ea
Sold in multiples of 8 for $19.60
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-140-060
- Zoro # G9093747
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M14.000 |
Fastener Length | 60 mm |
Overall Length | M60.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M14 x 60mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M14 x 60mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.060.0020)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 (MS16555-618)
- G.L. Huyett Dowel Pins