Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M14 x 36mm, AS PL
Mfr # DOWMH-140-036
Zoro # G9093607
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-140-036
- Zoro # G9093607
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M14.000 |
Fastener Length | 36 mm |
Overall Length | M36.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M14 x 36mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M14 x 36mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 3/8 in Lg (TSFIX-100037P-005P)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70793)
- TOMPKINS Hydraulic Fitting-International22MM BONDED SEAL (DS-MM-22)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0024)
- G.L. Huyett Dowel Pins