Shop All Pin Assortments
G.L. Huyett
Dowel Pin Asst AS PL 210 pcs.
Mfr # DISP-DP210
Zoro # G9092030
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 21
- Material Alloy Steel
- Product Type Pins Assortment
- Number of Pieces 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DISP-DP210
- Zoro # G9092030
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 21 |
Details
Item | Dowel Pin Asst AS PL 210 pcs. |
System of Measurement | Inch |
Material | Alloy Steel |
Product Type | Pins Assortment |
Number of Pieces | 210 |
Type | Dowel |
Contains | 7" x 3" x 1.5" Divided Stacking Box |
Description
Dowel Pin Asst AS PL 210 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.506X25)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (U51050.050.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0125)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (K2023-AA)
- G.L. HUYETT Dowel Pin Asst AS PL Metric 187pc (DISP-DPM187)
- G.L. HUYETT Cotter Pin Asst SS PL 550pc (DISP-CPS550)
- G.L. HUYETT Cotter Pin Asst CS ZC 100pc (DISP-CP100)
- G.L. HUYETT Spring Pin, ZC Assort, 50pcs. (DISP-SP50)
- G.L. HUYETT Taper Pin, Assort 100pcs. (DISP-TP100)
- G.L. HUYETT Spring Pin, ZC Assort, 500pcs. (DISP-SP500)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- G.L. Huyett Pin Assortments