Shop All Dowel Pins
G.L. Huyett
Dowel Pin, 1/8" x 13/16", AS PL
Mfr # DOW-125-0812
Zoro # G1532717
product price: $0.10
/ea
Sold in multiples of 300 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DOW-125-0812
- Zoro # G1532717
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 13/16 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Standard |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 60 Min (HRC 58-62 at Manufacturer's Discretion) |
Item | Dowel Pin,1/8" x 13/16",AS PL |
Description
Dowel Pin,1/8 In. x 13/16 In.,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5D)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Stainless Steel (U17277.087.1400)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- WOLFCRAFT Wolfcraft 2912405 0.31 in. Wood Dowel Pin (5013008)
- G.L. Huyett Dowel Pins