Shop All Detent, Lock, Pop And Plunger Pins
G.L. Huyett
Detent Pin 5/16 x 1-3/4 MCS ZC
Mfr # DTP-0312-1750
Zoro # G900003979
product price: $1.55
/ea
Sold in multiples of 18 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # DTP-0312-1750
- Zoro # G900003979
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Description
Detent Pin-Plated. Detent Pin 5/16 x 1-3/4 MCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M18 x 2.5 D7 4 Flt. Bottom Metric Hand Tap (027790AS)
- MICRO 100 Tool Holder - Steel (TH-207)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3100)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4308A6)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- G.L. Huyett Detent, Lock, Pop And Plunger Pins