Shop All Cotter Pins
G.L. Huyett
Cotter Pin 5/32 x 3 CS ZY
Mfr # CPY-156-3000
Zoro # G400004612
product price: $0.10
/ea
Sold in multiples of 300 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 5/32 in
- Fastener Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CPY-156-3000
- Zoro # G400004612
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Yellow Zinc Plated |
Description
Cotter Pins-Plated. Cotter Pin 5/32 x 3 CS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5305370)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020050-100P1)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/4" L, 316 SS, PK25 (WWG-187-1250-80)
- G.L. HUYETT Cotter Pin, 3/8"Dx4" L, 316 SS, PK2 (WWG-375-4000-80)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx2" L, PK50 (WWG-CPHZ-050)
- G.L. Huyett Cotter Pins