Shop All Cotter Pins
G.L. Huyett
Cotter Pin 5/32 x 1-1/2 SS PV NASM24665
Mfr # MS24665-441
Zoro # G200398324
product price: $0.92
/ea
Sold in multiples of 500 for $460.00
$460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard Mil Spec
- Basic Material Stainless Steel
- Material Grade 300 Series
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS24665-441
- Zoro # G200398324
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard Mil Spec |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Military Cotter Pins-Stainless. Cotter Pin 5/32 x 1-1/2 SS PV NASM24665
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cap Nut, M5, Stainless Steel, Polished, 7 mm H (K1332.05)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- G.L. HUYETT Cotter Pin 3/16 x 1-1/2 CS ZC (CP-187-1500/D)
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- G.L. HUYETT Cotter Pin, 1/16"Dx1-1/2" L, 316 SS, PK100 (WWG-062-1500-80)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Bridge Pin .177 x 3-1/2 CS ZC (BP-0012/D)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK500 (WWG-046-0500-LZ)
- G.L. Huyett Cotter Pins