Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 5/16"Dx4" L, 316 SS, PK2
Mfr # WWG-312-4000-80
Zoro # G2229455
product price: $7.69
/pk 2, $3.85/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-312-4000-80
- Zoro # G2229455
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 4 in |
Length | 4" |
Usable Length | 4 in |
Pin Diameter | 5/16 in |
Shank Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Finish | Plain |
Item | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 4 in, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.016.0037)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1424DPFB)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0150)
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/2" L, 316 SS, PK25 (WWG-156-1500-80)
- G.L. HUYETT Ring Cotter SD 5/8 SS PL (RCSS-0625)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25 (WWG-187-1500-80)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- MIDWEST FASTENER 3/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 14 14PK (74808)
- G.L. Huyett Cotter Pins