Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100
Mfr # WWG-093-0500-80
Zoro # G1671932
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-093-0500-80
- Zoro # G1671932
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Finish | Plain |
Item | Cotter Pin |
Material Grade/Class | 316 |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.7200)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1" L, 316 SS, PK100 (WWG-093-1000-80)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Cotter Pin, 1/16"Dx1-1/2" L, 316 SS, PK100 (WWG-062-1500-80)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- G.L. Huyett Cotter Pins