Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/32"Dx1" L, 316 SS, PK100
Mfr # WWG-093-1000-80
Zoro # G0303886
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-093-1000-80
- Zoro # G0303886
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Length | 1" |
Usable Length | 1 in |
Pin Diameter | 3/32 in |
Shank Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | 316 |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07566.062.0175)
- MIDWEST FASTENER Rivet Nut, 3/8"-16 Thread Size, 1 in L, Rubber, 3 PK (64554)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.062.0200)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- G.L. HUYETT Bridge Pin .148 x 3 SS PL (BPS-201/D)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 100PK (04053)
- G.L. Huyett Cotter Pins