Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/32"Dx1-1/2" L, 316 SS, PK50
Mfr # WWG-093-1500-80
Zoro # G0826472
product price: $10.89
/pk 50, $0.22/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-093-1500-80
- Zoro # G0826472
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Shank Length | 1 1/2 in |
Pin Diameter | 3/32 in |
Usable Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Item | Cotter Pin |
Finish | Plain |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65024)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU5)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- G.L. HUYETT Bridge Pin .072 x 1-3/16 CS ZC (BP-0004/D)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100, Pin Dia.: 1/8 in (WWG-CPS-026)
- G.L. Huyett Cotter Pins