Shop All Cotter Pins
G.L. Huyett
Cotter Pin 3/32 x 2 Monel
Mfr # MS24665-343
Zoro # G400398346
product price: $1.89
/ea
Sold in multiples of 14 for $26.46
$26.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard Mil Spec
- Basic Material Monel
- Pin Dia. 3/32 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # MS24665-343
- Zoro # G400398346
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard Mil Spec |
Basic Material | Monel |
Fastener Finish | Plain |
Description
Military Cotter Pins-Monel. Cotter Pin 3/32 x 2 Monel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (FHS101635-050P)
- SENCO 5000CT 114Brad Nail (AX15EAA)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- G.L. HUYETT Bridge Pin 1/16 x 1-5/16 CS ZC (BP-222/D)
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/2" L, 316 SS, PK50 (WWG-093-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- G.L. Huyett Cotter Pins