Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/16"Dx2" L, 316 SS, PK10
Mfr # WWG-187-2000-80
Zoro # G2920531
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-187-2000-80
- Zoro # G2920531
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2" |
Usable Length | 2 in |
Pin Diameter | 3/16 in |
Shank Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Finish | Plain |
Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | 316 |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- G.L. HUYETT Cotter Pin, 3/16"Dx3" L, 316 SS, PK10 (WWG-187-3000-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Cotter Pin, 3/8"Dx5" L, 316 SS, PK2 (WWG-375-5000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx2" L, 316 SS, PK25 (WWG-156-2000-80)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- ZORO SELECT Cotter Pin, 2mmDx10mm L, SS A2, PK25 (M51700.020.0010)
- G.L. Huyett Cotter Pins