Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 3/16"Dx1-1/4" L, 316 SS, PK25
Mfr # WWG-187-1250-80
Zoro # G2391785
product price: $19.95
/pk 25, $0.80/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # WWG-187-1250-80
- Zoro # G2391785
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Usable Length | 1 1/4 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Material Grade/Class | 316 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK (0550013CN)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- VAST Spring Nut, 1/4"-20, Plain Finish, 100 PK (V230 1/4-100)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.025.0087)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25 (WWG-187-1500-80)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- G.L. Huyett Cotter Pins